Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2

  • Mfr # ITT15102

  • Zoro # G506878889


product price: $2.69
/pk 2, $1.35/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Overall Bit Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITT15102
Zoro #
G506878889
UPC #
000346482935
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T15
Shank Size
1/4 in

Details

Item
Driver Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Fastening Tool Item
Insert Bit
Application - Tools
Impact
Impact Rated
Impact Rated
For Tool Type
Impact
Product Type
Insert Bit
Measurement System
Imperial

Description

Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T15, Hex Shank Size 1/4 in, Overall Bit Length 1 in, SAE, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.