Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5

  • Mfr # ITPH2105

  • Zoro # G906878816


product price: $3.95
/pk 5, $0.79/ea

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Overall Bit Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITPH2105
Zoro #
G906878816
UPC #
000346482997
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
P2
Shank Size
1/4 in

Details

Item
Driver Bit
Bit Style
Phillips
SAE or Metric
SAE
Fastening Tool Item
Insert Bit
Application - Tools
Impact
Impact Rated
Impact Rated
Product Type
Insert Bit
For Tool Type
Impact
Measurement System
Imperial

Description

Driver Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size P2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, SAE, Impact Rated Impact Rated, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.