Zoro Homepage

Screwdriver Bits, 1/4" Hex Shank, 2" L

  • Mfr # ITPH2201

  • Zoro # G706878825


product price: $1.59
/ea

Key Features

Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITPH2201
Zoro #
G706878825
UPC #
000346483246
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
P2
Shank Size
1/4 in

Details

Item
Driver Bit
Bit Style
Phillips
SAE or Metric
SAE
Application - Tools
Impact
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
For Tool Type
Impact
Measurement System
Imperial
Product Type
Power Bit

Description

Driver Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size P2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, SAE, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.