Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bits, 1/4" Hex Shank, 6" L

  • Mfr # ITDET15601

  • Zoro # G506878797


product price: $4.95
/ea

Key Features

Bit Style
Torx(R)
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Overall Bit Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITDET15601
Zoro #
G506878797
UPC #
000346484595
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
T15
Shank Size
1/4 in

Details

Item
Screwdriver Bits
Bit Style
Torx(R)
SAE or Metric
SAE
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Double End
Fastening Tool Item
Power Bit
For Tool Type
Impact
Product Type
Double Ended Driver Bit
End Design
Double End

Description

Screwdriver Bits,1/4" Hex Shank,6" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.