Zoro Homepage

Screwgun Kit, 4500 RPM, 18 V DC

  • Mfr # GTB18V-45B15

  • Zoro # G811378500


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
18V Charger, 18V CORE18V(R) Lithium-Ion 4 Ah Standard Battery (GBA18V40), Belt Clip, Bit Holder, Screwdriving Bit
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB18V-45B15
Zoro #
G811378500
UPC #
000346662726
Country of Origin
Malaysia

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Width
2 3/16 in
Overall Height
7 5/8 in
Overall Length
10 3/16 in

Details

Item
Screwgun Kit
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
18V Charger, 18V CORE18V(R) Lithium-Ion 4 Ah Standard Battery (GBA18V40), Belt Clip, Bit Holder, Screwdriving Bit
Features
Allowing the Thumb and the Index Finger to Control the Operation, Belt Clip for a Convenient Hold, Easy-to-use Lock-On Switch -Allows for Extended Operation, Extend Drive -Activates Motor only when the Bit Senses Pressure for Increased Runtime and Less Noise, LED Light -Illuminates Low Light or Dark Work Areas, Well-balanced Grip Ideal for Comfortably Holding the Tool
Trigger Lock
Yes
Jobsite Light Included
LED Light
Variable Speed
Yes
Battery Capacity
(1) 4.0 Ah
Brushless Motor
Yes
Autofeed
Yes
Cordless Tool Kit Contents
Battery; Charger
Charger Included
Yes
Hex Bit
1/4 in
Battery Model No.
GBA18V40
Reversible
Reversible
Screw Capacity
1/4 in
Screwdriver Type
Drywall Screw Gun
Number of Batteries Included
1
Free Speed
4,500 RPM
Power Source
Cordless
Max. Torque
4500rpm
Built-In Light
Yes
Drive Configuration
Straight
Chuck Shape
Hex
Battery Chemistry
Li-Ion
Speed Control
Variable
Includes Autofeed
Autofeed Included
Includes Battery
Battery Included
Battery Manufacturing Model Number
GBA18V40
Number of Chargers Included
1
No Load Speed
4,500 RPM
Includes Trigger Lock
Trigger Lock Included
Motor Type
Brushless
Product Type
Drywall Screw Gun

Description

Screwgun Kit, Autofeed Yes, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 4500rpm, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.