Zoro Homepage

Screwgun Kit, 4500 RPM, 18 V DC

  • Mfr # GTB18V-45N

  • Zoro # G111378507


original price: $159.00
25% off
new price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Includes
Belt Clip, Bit Holder, Screwdriving Bit
Drive Size
1/4 in
Features
Allowing the Thumb and the Index Finger to Control the Operation, Belt Clip - for a Convenient Hold, Easy-to-use Lock-On Switch -Allows for Extended Operation, Extend Drive -Activates Motor only when the Bit Senses Pressure for Increased Runtime and Less Noise, LED Light -Illuminates Low Light or Dark Work Areas, Well-balanced Grip -Ideal for Comfortably Holding the Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB18V-45N
Zoro #
G111378507
UPC #
000346662719
Country of Origin
Malaysia

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
10 3/16 in
Overall Height
7 5/8 in
Overall Width
2 3/16 in

Details

Item
Screwgun Kit
Voltage
18 V DC
Includes
Belt Clip, Bit Holder, Screwdriving Bit
Features
Allowing the Thumb and the Index Finger to Control the Operation, Belt Clip - for a Convenient Hold, Easy-to-use Lock-On Switch -Allows for Extended Operation, Extend Drive -Activates Motor only when the Bit Senses Pressure for Increased Runtime and Less Noise, LED Light -Illuminates Low Light or Dark Work Areas, Well-balanced Grip -Ideal for Comfortably Holding the Tool
Max. Torque
4500rpm
Trigger Lock
Yes
Reversible
Reversible
Power Source
Cordless
Hex Bit
1/4 in
Built-In Light
Yes
Free Speed
4,500 RPM
Jobsite Light Included
LED Light
Screw Capacity
1/4 in
Screwdriver Type
Drywall Screw Gun
Drive Configuration
Straight
Autofeed
Yes
Cordless Tool Kit Contents
Bare Tool
Variable Speed
Yes
Brushless Motor
Yes
Includes Trigger Lock
Trigger Lock Included
No Load Speed
4,500 RPM
Number of Chargers Included
0
Chuck Shape
Hex
Product Type
Drywall Screw Gun
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Autofeed
Autofeed Included
Number of Batteries Included
0
Speed Control
Variable
Includes Battery
Tool Only

Description

Screwgun Kit, Autofeed Yes, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 4500rpm, Brushless Motor Yes, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.