Zoro Homepage

SDS Max Core Bit W/Shank, 2 In, 22 L

  • Mfr # HC8515

  • Zoro # G1178956


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2
Overall Length
22 in
Core Diameter
2 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC8515
Zoro #
G1178956
UPC #
000346243222
Country of Origin
Germany

Dimensions

Drill Bit Size
2
Overall Length
22 in
Core Diameter
2 in
Maximum Drilling Depth
17 in
Shank Diameter
45/64 in
Core Body Length
2 5/8 in
Drilling Length
17

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Primary Material Application
Concrete
Centering Bit Included
Yes
Decimal Equivalent
2
For Tool Type
Rotary Drills
Includes
Centering Pin, Guide Plate
Cutting Tip Form
Toothed Style
Shank Included
No
Connection Type
Permanent
Centering Bit Required
No
Measurement System
Fractional Inch
Products By Industry
Electrical

Description

Core Center Bit, SDS Max, 2 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 45/64 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.