Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max Core Bit W/Shank, 4 In, 12 L

  • Mfr # HC8550

  • Zoro # G3471806


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4
Core Diameter
4 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Maximum Drilling Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC8550
Zoro #
G3471806
UPC #
000346243291
Country of Origin
Germany

Dimensions

Drill Bit Size
4
Overall Length
12 in
Core Diameter
4 in
Maximum Drilling Depth
7 in
Shank Diameter
45/64 in
Core Body Length
2 5/8 in
Drilling Length
7

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Shank Included
No
Includes
Centering Pin, Guide Plate
Cutting Tip Form
Toothed Style
Measurement System
Fractional Inch
For Tool Type
Rotary Drills
Connection Type
Permanent
Centering Bit Included
Yes
Decimal Equivalent
4
Primary Material Application
Concrete
Centering Bit Required
No

Description

Core Center Bit, SDS Max, 4 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 45/64 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.