SDS Max Core Bit W/Shank, 6 In, 17 L
Mfr # HC8595
Zoro # G1009976
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
6
Overall Length
22 in
Core Diameter
6 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC8595
Zoro #
G1009976
UPC #
000346300178
Country of Origin
Germany
Dimensions
Drill Bit Size
6
Overall Length
22 in
Core Diameter
6 in
Maximum Drilling Depth
17 in
Shank Diameter
45/64 in
Core Body Length
2 5/8 in
Drilling Length
17
Details
Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Decimal Equivalent
6
Cutting Tip Form
Toothed Style
Connection Type
Permanent
Measurement System
Fractional Inch
Shank Included
No
For Tool Type
Rotary Drills
Includes
Centering Pin, Guide Plate
Centering Bit Required
No
Primary Material Application
Concrete
Centering Bit Included
Yes
Description
Core Center Bit, SDS Max, 6 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 45/64 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.