Zoro Homepage

SDS Max Demolition Hammer

  • Mfr # 11316EVS

  • Zoro # G2452414


original price: $861.99
18% off
new price: $699.00
/ea
Free Shipping & Returns

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
900 to 1,890
Drive System
SDS Max
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11316EVS
Zoro #
G2452414
UPC #
000346313949
Country of Origin
Germany

Dimensions

Tool Length
22 1/2 in
Overall Width
5 in
Overall Height
12 in
Cord Length
8 ft

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
900 to 1,890
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
12.4 ft-lb
Corded/Cordless
Corded
Features
Electronics Package, Service Reminder Light
Corded/Banded
Corded
Voltage
120V AC
Includes
Carrying Case, Side Handle
Tool Weight
22.5 lb
Application
Chipping, Chiseling, Demolition
Standards
OSHA Compliant, UL Listed
Current
14 A
Number of Speed Settings
Continuous
Kit Contents
(1) Bare Tool
Number of Chisel Positions
12
Plug Type
Three-Prong
Power Source
Corded
Motor Type
Electric
Chuck Style
SDS-Max
Minimum Blows per Minute
900 bpm
Maximum Blows per Minute
1,890 bpm

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 12.4 ft-lb, Maximum Blows per Minute 1,890 bpm, Tool Weight 22.5 lb, Current 14 A, Number of Speed Settings Continuous, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 900 bpm, Application Chipping, Chiseling, Demolition, Blows per Minute 900 to 1,890, Cord Length 8 ft, Motor Type Electric, Overall Height 12 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.