Zoro Homepage

SDS Max Hammer Steel 1" x 12"L, SDS Max

  • Mfr # HS1929

  • Zoro # G2456894


product price: $47.15
/ea

Key Features

Impact Rated
No
Overall Length
12 in
For Use With
SDS Max Demolition And Rotary Hammers
Application
Working in Channels in Concrete and Masonry without Slipping Out of the Groove
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1929
Zoro #
G2456894
UPC #
000346246667
Country of Origin
Italy

Dimensions

Overall Length
12 in
Blade Width (In.)
1 in
Overall Length (In.)
12 in
Bit Dia.
1"
Shank Diameter
45/64 in
Head Width
1 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Max Demolition And Rotary Hammers
Application
Working in Channels in Concrete and Masonry without Slipping Out of the Groove
Number of Pieces
1
Type
Gouge
Shank Shape
SDS Max
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
Cutting Application
Concrete, Masonry
Chisel Collar Shape
Gouge
Chisel Type
Gouge
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drill
Primary Material Application
Concrete; Masonry
Sub Brand
SDS-Max(R)
Cutting Direction
Right Hand

Description

Chisel Bit, Chisel Type Gouge, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Gouge, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.