Zoro Homepage

SDS Max Vacuum Adapter

  • Mfr # DXSMAX

  • Zoro # G4464866


product price: $18.39
/ea

Key Features

Application
Connects Vacuum to Speed Clean SDS-Max Bit
For Use With
SDS-plus(R) and SDS-max(R) hammers
Number of Pieces
1
Overall Length
4 1/2 in
Solid Bit Optimal Drilling Range in Concrete
Up to 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSMAX
Zoro #
G4464866
UPC #
000346469455
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Maximum Application Diameter
1 1/8 in
Overall Depth
1 7/8 in
Compatible Hose Diameters
1 1/4 in, 1 1/2 in, 2 1/2 in
Overall Width
2 3/4 in

Details

Item
Bit Cleaning Adapter
Application
Connects Vacuum to Speed Clean SDS-Max Bit
For Use With
SDS-plus(R) and SDS-max(R) hammers
Number of Pieces
1
Solid Bit Optimal Drilling Range in Concrete
Up to 1 1/8 in
Wet or Dry Use
Dry
Color
Blue
Extractor Mounting Location
On-Tool
Material
Plastic
Compatible Chuck Style
SDS-Max
Compatible with Manufacturer Part Number
VAC002, VAC020, VAC024, VH1035, VH1635, VH1635A
Product Type
Vacuum Bit Adapter
Filtration Type
HEPA
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Dust Compartment Type
Separate Vacuum
Compatible Tool Type
Rotary Hammers
Compatible Grainger Part Number
21TN89, 35KF59, 35KF61, 35KF62, 44M128, 5UVF2, 5UVF5

Description

Bit Cleaning Adapter, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Connects Vacuum to Speed Clean SDS-Max Bit, Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 1/8 in, Solid Bit Optimal Drilling Range in Concrete Up to 1 1/8 in, Product Type Vacuum Bit Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.