SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W
Mfr # HS1495
Zoro # G0918312
product price: $17.49
/eaKey Features
Impact Rated
No
Overall Length
5 3/4 in
For Use With
For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application
Chipping Concrete
Shank Type
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1495
Zoro #
G0918312
UPC #
000346341485
Country of Origin
Italy
Dimensions
Overall Length
5 3/4 in
Blade Width (In.)
3/4 in
Overall Length (In.)
5 3/4 in
Shank Diameter
25/64 in
Head Width
3/4 in
Details
Item
Chisel Bit
Impact Rated
No
For Use With
For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application
Chipping Concrete
Shank Type
SDS Plus
Cutting Direction
Right Hand
Cutting Application
Chiseling Concrete/Block/Brick
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Chisel Type
Flat Chisel
Shank Type - Machining
SDS Plus
Sub Brand
Bulldog(TM)
Chisel Collar Shape
Flat
Material - Machining
Steel
Primary Material Application
Concrete
Measurement System
Fractional Inch
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 5 3/4 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.