Zoro Homepage

SDS Plus (R) Point Chisel, OAL 10"

  • Mfr # HS1472

  • Zoro # G1816692


product price: $15.99
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application
Chipping Concrete
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1472
Zoro #
G1816692
UPC #
000346354133
Country of Origin
Italy

Dimensions

Overall Length
10 in
Overall Length (In.)
10 in
Head Width
1/4 in
Shank Diameter
25/64 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application
Chipping Concrete
Shank Type
SDS Plus
Number of pieces
1
Shank Shape
SDS Plus
Cutting Application
Chiseling Concrete/Block/Brick
Chisel Collar Shape
Point
Cutting Direction
Right Hand
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Sub Brand
Bulldog(TM)
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Chisel Type
Pointed Spade
Material - Machining
Steel
Measurement System
Fractional Inch
Number of Pieces
1

Description

Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.