Zoro Homepage

SDS Plus Tile Chisel 1-1/2" x 10"L

  • Mfr # HS1465

  • Zoro # G2845263


product price: $15.49
/ea

Key Features

Impact Rated
No
Overall Length
10 1/2 in
For Use With
For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application
Removal of Tiles
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1465
Zoro #
G2845263
UPC #
000346341430
Country of Origin
Italy

Dimensions

Overall Length
10 1/2 in
Blade Width (In.)
1 1/2 in
Overall Length (In.)
10 1/2 in
Bit Dia.
1-1/2"
Head Width
1 1/2 in
Shank Diameter
25/64 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application
Removal of Tiles
Shank Type
SDS Plus
Number of pieces
1
Shank Shape
SDS Plus
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Tile
Sub Brand
Bulldog(TM)
Finish - Machining
Bright (Uncoated)
Chisel Type
Tile Chisel
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Drill
Material - Machining
Steel
Cutting Application
Tile Removal
Chisel Collar Shape
Flat
Number of Pieces
1

Description

Chisel Bit, Chisel Type Tile Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 10 1/2 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.