Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

POWER SUPPLY, 60W, 100-240VAC IN, 24VDC 2.5A OUT (Discontinued)

  • Mfr # PSU-IIR-60
  • Zoro # G616479105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSU-IIR-60
Zoro #
G616479105
UPC #
800549974905
Country of Origin
China

Dimensions

Width
2.8 in
Depth
1.8 in
Height
7 in

Details

Output Voltage
24 V DC
Item
Power Supply
Compatibility
Bosch IR Illuminators
Output Voltage Detail
24 V DC @ 2.5 A
Input Voltage
120 V AC, 230 V AC
Output Power
60 W
Output Current
2.50 A
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.