Zoro Homepage

Segment Cup Grinding Wheel, 5/8"-11 Sz

  • Mfr # DTS0701

  • Zoro # G216437772


product price: $63.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS0701
Zoro #
G216437772
UPC #
000346678031
Country of Origin
China

Details

Item
Turbo Diamond Cup WHL 7"

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Number of Segments 5, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed Not Applicable, Series Turbo Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.