Zoro Homepage

Segment Cup Grinding Wheel, Turbo, 7" D

  • Mfr # DC730S

  • Zoro # G9533889


product price: $66.89
/ea

Key Features

Wheel Type
Turbo
Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Material
Diamond
Abrasive Grit
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC730S
Zoro #
G9533889
UPC #
000346480092
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Depth
1/4 in
Overall Thickness
1 9/16 in
Connector Size
5/8"-11
Overall Diameter
7 in

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Turbo
Abrasive Material
Diamond
Abrasive Grit
1,000
Max. RPM
8,500 RPM
Number of Segments
45
Application
Maximum Operating Speed
8,500 RPM
Compatible Tool Type
Angle Grinder, Concrete Planer
Segment Design
Turbo
Connector Type
Threaded Hole
Primary Material Applicationn
Concrete, Masonry
Primary Material Application
Concrete, Masonry

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Primary Material Application Concrete, Masonry, Number of Segments 45, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,500 RPM, Abrasive Depth 1/4 in, Overall Thickness 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.