Zoro Homepage

Self-Feeding Bit, 1-1/4In

  • Mfr # SF1251

  • Zoro # G0771535


product price: $26.69
/ea

Key Features

Includes
Threaded Tip
Shank Size
7/16 in
Drill Bit Size
1-1/4 in
Number of Pieces
1
Drill Style
Self-Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1251
Zoro #
G0771535
UPC #
000346179989
Country of Origin
China

Dimensions

Shank Size
7/16 in
Drill Bit Size
1-1/4 in
Overall Length
5 in
Bit Dia.
1-1/4"
Pipe/Rigid Conduit Entrance Size
1 1/4 in
Shank Diameter
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
4 in
Shank Length
4 in
Flute Length
1 in

Details

Includes
Threaded Tip
Item
Self Feed Drill Bit
Number of Pieces
1
Drill Style
Self-Feed
For Use With
Drill Drivers
Drill Bit Material
Carbon Steel
Material - Machining
Carbon Steel
Cutting Direction
Right Hand
Primary Material Application
Wood
For Tool Type
Rotary Drills
Decimal Equivalent
1.25
Removable Feed Screw
Yes
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Drill Bit Point Type
Full-Cone Threaded Tip

Description

Self Feed Drill Bit, Carbon Steel, 1 1/4 in, Hex, Black Oxide, Maximum Drilling Depth 4 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.