Zoro Homepage

Self-Feeding Bit, 1-1/8In

  • Mfr # SF1121

  • Zoro # G0771526


product price: $25.19
/ea

Key Features

Drill Bit Material
Carbon Steel
Drill Bit Size
1-1/8 in
Includes
Threaded Tip
For Use With
Drill Drivers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1121
Zoro #
G0771526
UPC #
000346179972
Country of Origin
China

Dimensions

Drill Bit Size
1-1/8 in
Bit Dia.
1-1/8"
Shank Size
7/16 in
Overall Length
5 in
Maximum Drilling Depth
6 1/2 in
Shank Hex Size
7/16 in
Pipe/Rigid Conduit Entrance Size
1 1/8 in
Shank Diameter
7/16 in
Flute Length
1 in
Shank Length
4 in

Details

Drill Bit Material
Carbon Steel
Includes
Threaded Tip
For Use With
Drill Drivers
Item
Self Feed Drill Bit
Number of Pieces
1
Drill Style
Self-Feed
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
For Tool Type
Rotary Drills
Shank Type - Machining
Hex
Measurement System
Fractional Inch
Drill Bit Point Type
Full-Cone Threaded Tip
Decimal Equivalent
1.125
Removable Feed Screw
Yes
Primary Material Application
Wood

Description

Self Feed Drill Bit, Carbon Steel, 1 1/8 in, Hex, Black Oxide, Maximum Drilling Depth 6 1/2 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.