Zoro Homepage

Self-Feeding Bit, 1-3/8In

  • Mfr # SF1371

  • Zoro # G0771541


product price: $28.49
/ea

Key Features

Drill Style
Self-Feed
Overall Length
5 in
Drill Bit Size
1-3/8 in
Drill Bit Material
Carbon Steel
For Use With
Drill Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1371
Zoro #
G0771541
UPC #
000346179996
Country of Origin
China

Dimensions

Overall Length
5 in
Bit Dia.
1-3/8"
Drill Bit Size
1-3/8 in
Shank Size
7/16 in
Pipe/Rigid Conduit Entrance Size
1 3/8 in
Shank Hex Size
7/16 in
Shank Diameter
7/16 in
Maximum Drilling Depth
6 in
Shank Length
4 in
Flute Length
1 in

Details

Drill Style
Self-Feed
Item
Self Feed Drill Bit
Drill Bit Material
Carbon Steel
For Use With
Drill Drivers
Number of Pieces
1
Includes
Threaded Tip
Material - Machining
Carbon Steel
Finish - Machining
Black Oxide
For Tool Type
Rotary Drills
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Removable Feed Screw
Yes
Drill Bit Point Type
Full-Cone Threaded Tip
Primary Material Application
Wood
Decimal Equivalent
1.375
Measurement System
Fractional Inch

Description

Self Feed Drill Bit, Carbon Steel, 1 3/8 in, Hex, Black Oxide, Maximum Drilling Depth 6 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.