Zoro Homepage

Self-Feeding Bit, 2-1/4In

  • Mfr # SF2251

  • Zoro # G0771596


product price: $40.25
/ea

Key Features

Includes
Threaded Tip
For Use With
Drill Drivers
Number of Pieces
1
Shank Size
7/16 in
Drill Style
Self-Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2251
Zoro #
G0771596
UPC #
000346180046
Country of Origin
China

Dimensions

Bit Dia.
2-1/4"
Shank Size
7/16 in
Overall Length
5 in
Drill Bit Size
2-1/4 in
Maximum Drilling Depth
5 in
Shank Diameter
7/16 in
Shank Hex Size
7/16 in
Pipe/Rigid Conduit Entrance Size
2 1/4 in
Shank Length
4 in
Flute Length
1 in

Details

Includes
Threaded Tip
For Use With
Drill Drivers
Number of Pieces
1
Item
Self Feed Drill Bit
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel
Shank Type - Machining
Hex
Primary Material Application
Wood
Material - Machining
Carbon Steel
Drill Bit Point Type
Full-Cone Threaded Tip
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
For Tool Type
Rotary Drills
Measurement System
Fractional Inch
Decimal Equivalent
2.25
Removable Feed Screw
Yes

Description

Self Feed Drill Bit, Carbon Steel, 2 1/4 in, Hex, Black Oxide, Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.