Zoro Homepage

Self-Leveling Cross-Line Laser

  • Mfr # GLL50-20

  • Zoro # G212840736


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLL50-20
Zoro #
G212840736
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Tripod Thread Size
1/4"-20
Overall Height
3 7/8 in

Description

Cross Line Laser, Accuracy +/-5/16 in @ 30 ft, Battery Type AA, Bluetooth Not Applicable, Features Cross-Line Mode, Full Rubber Overmold Housing, Integrated Multipurpose Laser Mount, Secure Laser Transport, Includes (2) AA Batteries, Integrated Magnetic Mount, Number of Beams 2, Number of Planes 2, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum Not Applicable, Working Range without Detector - Maximum Not Applicable, Mount Type Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.