
Service Coupler Low-Side (Blue) (Ac1234-6)
Mfr # 18122
Zoro # G5945765
product price: $85.35
/ea
Free Shipping & Returns
Key Features
Connector Type
Male
Thread Dia.
18.00 mm
Number of Wires
5
Universal Fit
No
Sensor Type
Heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18122
Zoro #
G5945765
UPC #
637335041974
Country of Origin
United States
Dimensions
Thread Dia.
18.00 mm
Wiring Harness Length
6.30 mm
Details
Connector Type
Male
Number of Wires
5
Universal Fit
No
Sensor Type
Heated
Description
Service Coupler Low-Side (Blue) (Ac1234-6)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.