Zoro Homepage

SF5018 Self Feed Repl Kit1/8In

  • Mfr # SF5018

  • Zoro # G3576758


product price: $4.29
/ea
Sold in multiples of 5 for $21.45

Key Features

Number of Pieces
3
Shank Size
5/32"
Includes
Hex Key, Replacement Screw Point, Set Screw
For Use With
1 in to 2 9/16 in Self Feed Bits
Length
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF5018
Zoro #
G3576758
UPC #
000346385199
Country of Origin
China

Dimensions

Overall Length
21/64"
Shank Size
5/32"
Length
21/64 in
Drill Bit Size
1/8 in
For Drill Bit Size
1/8 in
Screw Length
21/64 in
Shank Diameter
1/8 in

Details

Item
Replacement Screws and Shanks
Number of Pieces
3
Includes
Hex Key, Replacement Screw Point, Set Screw
For Use With
1 in to 2 9/16 in Self Feed Bits
Material
Black Oxide
Drill Style
Self Feed
For Tool Type
Self Feed Drill
Material - Machining
Steel

Description

Replacement Screws and Shanks, For Use With 1 in to 2 9/16 in Self Feed Bits, For Drill Bit Size 1/8 in, Screw Length 21/64 in, Shank Diameter 1/8 in, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.