Zoro Homepage

Shim, 1/64 in.

  • Mfr # 2600100613

  • Zoro # G3787150


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Fits Brand
Bosch
For Use With Mfr. Model Number
1462VS, 1575, 1575A, 3294EVS, B4050
Type
1/64 in
Product Type
Shim
Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600100613
Zoro #
G3787150
UPC #
-
Country of Origin
China

Dimensions

Height
0 in
Overall Height
0 in

Details

Item
Shim
Fits Brand
Bosch
For Use With Mfr. Model Number
1462VS, 1575, 1575A, 3294EVS, B4050
Type
1/64 in
Product Type
Shim
Compatible Manufacturer Part Number
1462VS, 1575, 1575A, 3294EVS, B4050
Compatible Brand
Bosch
Compatible Manufacturer Model Number
1462VS, 1575, 1575A, 3294EVS, B4050

Description

Shim, Height 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.