Zoro Homepage

Single Earphone

  • Mfr # LBB3442/00

  • Zoro # G916517835


product price: $37.59
/ea

Key Features

Earpiece Type
Monaural
Earpiece Sensitivity
114 dB
Sound Mode
Mono
Color
Dark Gray
Minimum Frequency Response
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBB3442/00
Zoro #
G916517835
UPC #
8717332000258
Country of Origin
Japan

Dimensions

Cable Length
3.94 ft

Details

Earpiece Type
Monaural
Earpiece Sensitivity
114 dB
Sound Mode
Mono
Color
Dark Gray
Minimum Frequency Response
100 Hz
Host Interface
Mini-phone (3.5mm)
Connector Plating
Gold Plated
Connectivity Technology
Wired
Features
Lightweight
Item
Earphone
Earpiece Design
Over-the-ear
Maximum Frequency
5 kHz
Impedance
32 Ohm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.