Zoro Homepage

Spade Bit, 1 In

  • Mfr # DSB1013

  • Zoro # G4937852


product price: $5.37
/ea

Key Features

Overall Length
6 in
Material - Machining
High Speed Steel
Finish - Machining
Painted
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1013
Zoro #
G4937852
UPC #
000346388695
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1 in
Shank Size
1/4 in
Flute Length
3 in
Shank Length
6 in
Maximum Drilling Depth
5 1/4 in
Shank Hex Size
1/4 in
Diameter
1 in

Details

Item
Spade Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Painted
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Number of Pieces
1
Drill Style
Spade
Includes
Threaded Tip
For Use With
Wood
Decimal Equivalent
1
Number of Spurs
2
Wire Hole
No
Shank Type - Machining
Hex
Number of Flutes
1
Adjustable Blade
No
Sub Brand
Daredevil
Curved Blade
No
Nail Cutting
No
Flute Type
Straight
Drill Bit Point Type
Full-Cone Threaded Tip

Description

Spade Drill Bit, 1 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.