Zoro Homepage
This item is Discontinued.
Bosch Spade Bit, 13/16 In, 1/4 Hex, OAL 6 In DSB1010

Spade Bit, 13/16 In, 1/4 Hex, OAL 6 In (Discontinued)

  • Mfr # DSB1010
  • Zoro # G4896832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1010
Zoro #
G4896832
UPC #
000346388664
Country of Origin
China

Dimensions

Shank Size
1/4"
Overall Length
6"
Bit Dia.
13/16"

Details

Item
Wood Drilling Bit
Drill Style
Spade
For Use With
Wood
Number of Pieces
5
Material
HSS
Includes
Threaded Tip

Description

Spade Bit, Dia 13/16 In, Shank Size 1/4 In Hex, Overall Length 6 In, For Use With Compact or Hammer Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.