Zoro Homepage

Spade Bit, 7/8 In

  • Mfr # DLSB1011

  • Zoro # G4937886


product price: $10.79
/ea

Key Features

Overall Length
16 in
Material - Machining
High Speed Steel
Finish - Machining
Painted
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSB1011
Zoro #
G4937886
UPC #
000346388879
Country of Origin
China

Dimensions

Overall Length
16 in
Drill Bit Size
7/8 in
Shank Size
1/4 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
15 1/4 in
Flute Length
3 in
Shank Length
16 in
Diameter
7/8 in

Details

Item
Spade Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Painted
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Drill Style
Spade
Drill Bit Material
High Speed Steel
For Use With
Wood
Number of Pieces
1
Includes
Threaded Tip
Wire Hole
No
Shank Type - Machining
Hex
Number of Flutes
1
Number of Spurs
2
Decimal Equivalent
0.875
Curved Blade
No
Flute Type
Straight
Nail Cutting
No
Sub Brand
Daredevil
Drill Bit Point Type
Full-Cone Threaded Tip
Adjustable Blade
No

Description

Spade Drill Bit, 7/8 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 16 in, Painted, Maximum Drilling Depth 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.