Zoro Homepage

Spade Bit, 7/8 In

  • Mfr # DSB1011

  • Zoro # G4937712


product price: $4.87
/ea

Key Features

Overall Length
6 in
Material - Machining
High Speed Steel
Finish - Machining
Painted
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1011
Zoro #
G4937712
UPC #
000346388671
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
7/8 in
Shank Size
1/4 in
Maximum Drilling Depth
5 1/4 in
Flute Length
3 in
Shank Length
6 in
Shank Hex Size
1/4 in
Diameter
7/8 in

Details

Item
Spade Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Painted
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Number of Pieces
1
For Use With
Wood
Includes
Threaded Tip
Drill Style
Spade
Sub Brand
Daredevil
Nail Cutting
No
Number of Spurs
2
Flute Type
Straight
Drill Bit Point Type
Full-Cone Threaded Tip
Number of Flutes
1
Shank Type - Machining
Hex
Wire Hole
No
Curved Blade
No
Adjustable Blade
No
Decimal Equivalent
0.875

Description

Spade Drill Bit, 7/8 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.