Zoro Homepage

SPADE BIT SET 3 PC

  • Mfr # DSB5003

  • Zoro # G4900436


product price: $11.19
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Number of Pieces
3
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB5003
Zoro #
G4900436
UPC #
000346388497
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in, 3/4 in, 1 in
Shank Size
1/4 in
Largest Drill Bit Size
1 in
Shank Hex Size
1/4 in
Drill Bit Sizes Included
1/2 in, 3/4 in, 1 in
Smallest Drill Bit Size
1/2 in

Details

Item
Spade Drill Bit Set
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Number of Pieces
3
Decimal Equivalent
0.5, 0.75, 1
Primary Material Application
Wood
Nail Cutting
No
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Sub Brand
Daredevil
Number of Drill Bits
3
Adjustable Blade
No
Shank Type - Machining
Hex
Point Type
Full-Cone Threaded Tip
Type
Spade
For Use With
Drill Drivers

Description

Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 3, Hex, Shank Hex Size 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.