Spade drill bit
Mfr # NS1013
Zoro # G401701411
product price: $14.19
/eaKey Features
Overall Length
6 in
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS1013
Zoro #
G401701411
UPC #
000346632606
Country of Origin
China
Dimensions
Overall Length
6 in
Flute Length
3 in
Drill Bit Size
1 in
Shank Hex Size
1/4 in
Shank Dia.
1/4 in
Maximum Drilling Depth
6 in
Details
Item
Spade drill bit
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
High Carbon Steel
Decimal Equivalent
1
Drill Bit Point Type
Full-Cone Threaded Tip
Adjustable Blade
No
Curved Blade
No
Wire Hole
No
Includes
1 In. x 6 In. Nail Strike Wood-Boring Bit
Shank Type - Machining
Hex
Description
Spade drill bit, 1 in Drill Bit Size, Hex, Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated), Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.