Zoro Homepage

Spark Plug, 96301

  • Mfr # 96301

  • Zoro # G5871876


product price: $9.05
/ea

Key Features

Ground Electrode Tip Design
Standard
Center Electrode Material
Iridium (Tip)
Seat Type
Tapered
Hex Size
16.00 mm
Gap Size
1.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96301
Zoro #
G5871876
UPC #
886931330597
Country of Origin
Unknown

Dimensions

Hex Size
16.00 mm
Gap Size
1.00 mm
Thread Dia.
14.00 mm

Details

Ground Electrode Tip Design
Standard
Center Electrode Material
Iridium (Tip)
Seat Type
Tapered
Thread Reach
25.00 mm
Configuration
Standard
Heat Range
8
Resistance
6000 ohm
Number of Ground Electrode
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.