Zoro Homepage

Spark Plug Iridium Spark P, 9723

  • Mfr # 9723

  • Zoro # G1822588


product price: $8.89
/ea

Key Features

Gap Size
0.90 mm
Thread Reach
25.00 mm
Center Electrode Material
Iridium (Tip); Copper (Core)
Ground Electrode Tip Design
Standard
Hex Size
16.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9723
Zoro #
G1822588
UPC #
4047024278011
Country of Origin
Unknown

Dimensions

Gap Size
0.90 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm

Details

Thread Reach
25.00 mm
Center Electrode Material
Iridium (Tip); Copper (Core)
Ground Electrode Tip Design
Standard
Seat Type
Tapered
Configuration
Standard
Resistance
6000 ohm
Heat Range
8
Number of Ground Electrode
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.