
SPARK PLUG ZR5SPP3320
Mfr # 8169
Zoro # G002144853
product price: $9.85
/eaKey Features
Hex Size
14.00 mm
Thread Reach
26.50 mm
Ground Electrode Tip Design
Standard
Seat Type
Flat
Center Electrode Material
Platinum (Tip); Copper (Core)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8169
Zoro #
G002144853
UPC #
4050000000000
Country of Origin
Unknown
Dimensions
Hex Size
14.00 mm
Gap Size
0.80 mm
Thread Dia.
12.00 mm
Details
Thread Reach
26.50 mm
Ground Electrode Tip Design
Standard
Seat Type
Flat
Center Electrode Material
Platinum (Tip); Copper (Core)
Configuration
Standard
Number of Ground Electrode
1
Resistance
6000 ohm
Heat Range
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.