Shop BOSCH
See all product information
Create Account
Specialty Drill Bits
- Mfr # PTBX18
- Zoro # G823359351
product price:Â
$
26.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Decimal Equivalent
0.125
Shank Diameter
1/4 in
Cutting Direction
Right Hand
Shank Length
1/2 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTBX18
- Zoro #
- G823359351
- UPC #
- 0000346676341
- Country of Origin
- China
- Decimal Equivalent
- 0.125
- Cutting Direction
- Right Hand
- Finish
- Bright (Uncoated)
- For Tool Type
- Drill/Driver, Hammer Drill
- Material
- Carbide
- Point Type
- Arrow
- Item
- Tile Drill Bit
- For Workpiece Material
- Porcelain
- Shank Type
- Round with Three Flats
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Shank Diameter
- 1/4 in
- Shank Length
- 1/2 in
- Overall Length
- 5 in
- Drill Bit Size
- 1/8 in
- Maximum Drilling Depth
- 2 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Tile Drill Bit, 1/8 in, Maximum Drilling Depth 2 1/2 in, Shank Diameter 1/4 in, Shank Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.