Specialty Drill Bits
- Mfr # PTBX316
- Zoro # G323360093
product price:Â
$
28.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type
Round with Three Flats
For Tool Type
Drill/Driver, Hammer Drill
Shank Length
1/2 in
Finish
Bright (Uncoated)
For Workpiece Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTBX316
- Zoro #
- G323360093
- UPC #
- 0000346676358
- Country of Origin
- China
Dimensions
- Shank Length
- 1/2 in
- Overall Length
- 5 in
- Drill Bit Size
- 3/16 in
- Shank Diameter
- 1/4 in
- Maximum Drilling Depth
- 2 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Shank Type
- Round with Three Flats
- For Tool Type
- Drill/Driver, Hammer Drill
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Porcelain
- Point Type
- Arrow
- Cutting Direction
- Right Hand
- Item
- Tile Drill Bit
- Decimal Equivalent
- 0.1875
- Material
- Carbide
- Shell Material
- Carbide
Description
Tile Drill Bit, 3/16 in, Maximum Drilling Depth 2 1/2 in, Shank Diameter 1/4 in, Shank Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.