Shop BOSCH
See all product information
Create Account
Specialty Drill Bits
- Mfr # PTBXMC05
- Zoro # G823356220
product price:Â
$
53.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Glass, Natural Stone, Marble, Porcelain, Stone
Overall Length
4 in, 6 in
Drill Bit Sizes Included
3/16 in, 1/4 in
Shank Diameter
1/4 in
Shank Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTBXMC05
- Zoro #
- G823356220
- UPC #
- 0000346676419
- Country of Origin
- China
- For Workpiece Material
- Glass, Natural Stone, Marble, Porcelain, Stone
- Shank Type
- Hex
- Item
- Porcelain Tile Bit Set
- Number of Drill Bits
- 5
Dimensions
- Overall Length
- 4 in, 6 in
- Drill Bit Sizes Included
- 3/16 in, 1/4 in
- Shank Diameter
- 1/4 in
- Wire Rope Length
- 4 in, 6 in
- Length
- 4 in, 6 in
Description
Porcelain Tile Bit Set, Number of Drill Bits 5, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.