Shop BOSCH
Create Account
Speed Clean Dust Extraction Hammer Bit, 7/8 in Dia, 25 in OAL, SDS Max Shank
- Mfr # DXS5044
- Zoro # G224230310
product price:Â
$
785.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS5044
- Zoro #
- G224230310
- UPC #
- 000346469530
- Country of Origin
- United States
Description
BIT EXTRTN DUST 7/8X15X25IN. Bosch Speed Clean drill bits are built using a solid piece of steel with a dust channel that's milled to Bosch specifications to extract dust while drilling, creating 25% greater drilling speed. The dust extraction bit system saves time, saves money and produces 90% less dust than traditional drilling methods. The bit life is comparable to the life of Bosch Bulldog SDS-plus bits. Solid carbide tips are embedded in a steel head with robust four-cutter geometry enhancing bit speed and life. The Speed Clean bit, connected to vacuum system, installs adhesive anchors up to 50% faster when compared with the standard hand cleaning method. A proprietary Bosch design allows dust and debris to be removed through the milled center of the bit. The system is optimized for adhesive anchoring applications, working with Simpson Strong-Tie Set-XP high-strength anchoring adhesive, which requires higher clean hole standards. Dust reduction also increases drilling speed by 25%. A rubber adapter is provided with every Bosch Speed Clean bit. The system also reduces airborne silica dust, a known contributor to respiratory illnesses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.