Zoro Homepage

Spline Core Bit, 6in., Spline

  • Mfr # HC8085

  • Zoro # G9458994


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6
Overall Length
22 in
Core Diameter
6 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC8085
Zoro #
G9458994
UPC #
000346429848
Country of Origin
Germany

Dimensions

Drill Bit Size
6
Overall Length
22 in
Core Diameter
6 in
Maximum Drilling Depth
17 in
Thread Size
Spline
Core Body Length
2 5/8 in
Shank Diameter
3/4 in
Drilling Length
17

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
Spline
Wet or Dry Application
Dry
Primary Material Application
Masonry; Concrete
Measurement System
Fractional Inch
Cutting Tip Form
Toothed Style
Shank Included
Yes
Decimal Equivalent
6
Connection Type
Permanent
For Tool Type
Rotary Drills

Description

Core Center Bit, Spline, 6 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 3/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.