Zoro Homepage

Spline Drive Hammer Steel, Scaling Chisel

  • Mfr # HS1810

  • Zoro # G0283902


product price: $32.99
/ea

Key Features

Application
For Removing Large Quantities of Material
Shank Type
3/4 in Hex With 21/32 Round Steel
Impact Rated
No
Overall Length (In.)
12 in
For Use With
Spline Drive Demolition And Rotary Hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1810
Zoro #
G0283902
UPC #
000346245820
Country of Origin
Italy

Dimensions

Overall Length (In.)
12 in
Blade Width (In.)
3 in
Overall Length
12 in
Head Width
3 in
Shank Diameter
21/32 in
Shank Hex Size
3/4 in

Details

Item
Chisel for Spline Tool
Application
For Removing Large Quantities of Material
Shank Type
3/4 in Hex With 21/32 Round Steel
Impact Rated
No
For Use With
Spline Drive Demolition And Rotary Hammers
Type
Scaling Chisel
Material - Machining
Steel
For Tool Type
Rotary Drill
Shank Type - Machining
Spline
Cutting Direction
Right Hand
Chisel Collar Shape
Flat
Chisel Type
Flat Chisel
Cutting Application
Surface Material Removal
Primary Material Application
Concrete; Masonry
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Chisel for Spline Tool, Chisel Type Flat Chisel, Shank Type - Machining Spline, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.