Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline Drive Hammer Steel, Slotting Tool

  • Mfr # HS1821

  • Zoro # G1547725


product price: $33.29
/ea

Key Features

Application
For Concrete and Masonry Repair Work
Shank Type
3/4 in Hex With 21/32 Round Steel
Impact Rated
No
Type
Slotting Tool
Overall Length (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1821
Zoro #
G1547725
UPC #
000346245929
Country of Origin
Italy

Dimensions

Overall Length (In.)
15 in
Blade Width (In.)
1 1/8 in
Overall Length
15 in
Shank Hex Size
3/4 in
Head Width
1 1/8 in
Shank Diameter
3/4 in

Details

Item
Chisel for Spline Tool
Application
For Concrete and Masonry Repair Work
Shank Type
3/4 in Hex With 21/32 Round Steel
Impact Rated
No
Type
Slotting Tool
For Use With
Spline Drive Demolition And Rotary Hammers
For Tool Type
Rotary Drill
Chisel Type
Flat Chisel
Material - Machining
Steel
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Primary Material Application
Concrete; Masonry
Chisel Collar Shape
Flat
Measurement System
Fractional Inch
Cutting Application
Repair
Finish - Machining
Bright (Uncoated)

Description

Chisel for Spline Tool, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1 1/8 in, Overall Length 15 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.