Zoro Homepage

Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H

  • Mfr # T4B

  • Zoro # G4961311


product price: $449.00
/ea
Free Shipping & Returns

Key Features

For Use With
All Bosch Miter Saw
Length
51 1/2 in
Includes
(2) Universal Rapid-Release tool Mounts
Height
48 3/8 in
Features
Adjustable Height, Adjustable Telescoping Leveling Legs, Rubber Wheels, Supports up to 18 ft of Material, Universal Mounting System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4B
Zoro #
G4961311
UPC #
000346452389
Country of Origin
China

Dimensions

Length
51 1/2 in
Height
48 3/8 in
Width
27 3/4 in
Overall Length
51 1/2 in
Overall Height
48 3/8 in
Overall Width
27 3/4 in

Details

Item
Miter Saw Stand
For Use With
All Bosch Miter Saw
Includes
(2) Universal Rapid-Release tool Mounts
Features
Adjustable Height, Adjustable Telescoping Leveling Legs, Rubber Wheels, Supports up to 18 ft of Material, Universal Mounting System
Compatible Manufacturer Model Number
T4B
Compatible Brand
Bosch
Compatible Product Type
Miter Saw
Product Type
Miter Saw Stand

Description

Miter Saw Stand, BOSCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.