Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun, 18 ga, 18 V DC

  • Mfr # GTH18V-18MN

  • Zoro # G816045902


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Magazine Loading
Front
Voltage
18 V DC
Standards
EPA Certified
Magazine Capacity
110
Features
Double LED - Illuminates the Work Area for Added Accuracy, Dry-Fire Lockout - Helps Prevent Material Damage by Stopping the Tool When Down to the Last Five Nails, Integrated Belt Hook - Right or Left Side Mount for Easy Portability and Storage, Low Recoil - for Enhanced Comfort and Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH18V-18MN
Zoro #
G816045902
UPC #
0000346818444
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 13/16 in
For Staple Leg Length - Maximum
1 1/2 in
Overall Length
13 in
Includes Depth Control
Depth Control Included
For Staple Leg Length - Minimum
3/8 in
For Staple Width
1/4 in
Crown Size
1/4 in
Overall Height
10 7/8 in

Details

Magazine Loading
Front
Voltage
18 V DC
Standards
EPA Certified
Magazine Capacity
110
Features
Double LED - Illuminates the Work Area for Added Accuracy, Dry-Fire Lockout - Helps Prevent Material Damage by Stopping the Tool When Down to the Last Five Nails, Integrated Belt Hook - Right or Left Side Mount for Easy Portability and Storage, Low Recoil - for Enhanced Comfort and Control
Firing Mode
Bump
Staple Capacity
1,800
Tool Weight
6.8 lb
Item
Staple Gun
Number of Chargers Included
0
Power Source
Cordless
For Staple Type
Crowned
Motor Type
Brushless
Product Badging
Perform and Protect
Includes Battery
Tool Only
For Staple Gauge
18 ga
Number of Batteries Included
0

Description

Narrow Crown Stapler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.