Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun Kit, 18 ga, 18 V DC

  • Mfr # GTH18V-18MB12

  • Zoro # G016045887


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Firing Mode
Bump
Voltage
18 V DC
Features
Double LED - Illuminates the Work Area for Added Accuracy, Dry-Fire Lockout - Helps Prevent Material Damage by Stopping the Tool When Down to the Last Five Nails, Integrated Belt Hook - Right or Left Side Mount for Easy Portability and Storage, Low Recoil - for Enhanced Comfort and Control
Magazine Capacity
110
Magazine Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH18V-18MB12
Zoro #
G016045887
UPC #
0000346818260
Country of Origin
Taiwan, Province of China

Dimensions

For Staple Leg Length - Minimum
3/8 in
Overall Height
10 7/8 in
Includes Depth Control
Depth Control Included
Overall Width
3 13/16 in
Crown Size
1/4 in
For Staple Width
1/4 in
Overall Length
13 in
For Staple Leg Length - Maximum
1 1/2 in

Details

Firing Mode
Bump
Voltage
18 V DC
Features
Double LED - Illuminates the Work Area for Added Accuracy, Dry-Fire Lockout - Helps Prevent Material Damage by Stopping the Tool When Down to the Last Five Nails, Integrated Belt Hook - Right or Left Side Mount for Easy Portability and Storage, Low Recoil - for Enhanced Comfort and Control
Magazine Capacity
110
Magazine Loading
Front
Battery Capacity
(1) 2.0 Ah
Item
Staple Gun Kit
Includes
BAT612 18V Lithium-Ion 2.0 Ah Standard Power Battery, GAL18V-40 18V Lithium-Ion Standard Battery Charger
Standards
EPA Certified
Includes Battery
Battery Included
Power Source
Cordless
Number of Chargers Included
1
Charger Manufacturing Model Number
GAL18V-40
Motor Type
Brushless
For Staple Gauge
18 ga
Number of Batteries Included
1
For Staple Type
Crowned
Product Badging
Perform and Protect
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
BAT612, GAL18V-40

Description

Narrow Crown Stapler

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.