Zoro Homepage

Starter Motor, SR0809N

  • Mfr # SR0809N

  • Zoro # G3510063


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Voltage
12 V
Number of Teeth
9
Number of Holes
2
Power Rating
1.70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR0809N
Zoro #
G3510063
UPC #
028851499798
Country of Origin
Hungary

Dimensions

Product Length
9.33 in

Details

Material
Aluminum
Voltage
12 V
Number of Teeth
9
Number of Holes
2
Power Rating
1.70 W
Solenoid Attached
Yes
Rotation Direction
Clockwise
Nose Cone Material
Aluminum
Starter Rotation
Clockwise
Starter Finish
Aluminum

Description

Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.