Zoro Homepage

Starter Motor, SR7559N

  • Mfr # SR7559N

  • Zoro # G6171284


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
10
Number of Holes
3
Voltage
12 V
Power Rating
1.40 W
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR7559N
Zoro #
G6171284
UPC #
028851595599
Country of Origin
United States

Details

Number of Teeth
10
Number of Holes
3
Voltage
12 V
Power Rating
1.40 W
Material
Aluminum
Type
Closed Nose Cone
Rotation Direction
Clockwise
Solenoid Attached
Yes
Nose Cone Type
Closed Nose
Starter Finish
Aluminum
Starter Rotation
Clockwise
Nose Cone Material
Aluminum

Description

Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.