
Starter Motor, SR8620N
Mfr # SR8620N
Zoro # G6151124
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
11
Voltage
12 V
Type
Closed Nose Cone
Number of Holes
2
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR8620N
Zoro #
G6151124
UPC #
28851486200
Country of Origin
United States
Details
Number of Teeth
11
Voltage
12 V
Type
Closed Nose Cone
Number of Holes
2
Material
Aluminum
Power Rating
1.50 W
Solenoid Attached
Yes
Rotation Direction
Clockwise
Nose Cone Material
Aluminum
Starter Finish
Aluminum
Nose Cone Type
Closed Nose
Starter Rotation
Clockwise
Description
Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.