Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pin, 1/2 in L, 2 mm, Galvanized, T Head Head, 0 Degrees

  • Mfr # NM-050

  • Zoro # G211631618


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1/2 in
Gauge
2 mm
Finish
Galvanized
Head Type
T Head
Collation Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-050
Zoro #
G211631618
UPC #
000346811223
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/2 in
Shank Diameter
2 mm
Head Diameter
1/4 in
Penny Size
8D

Details

Item
Steel Pin
Gauge
2 mm
Finish
Galvanized
Head Type
T Head
Collation Angle
0 Degrees
Material
Carbon Steel
Point Type
Chisel
Collation Configuration
Strip
Collation Quantity
22
Includes
22-Shot Collated Magazine
For Use With
GNB18V-12 Cordless 18V Concrete Nailer
Standards
ICC Certified
Compatible with Manufacturer Model Number
GNB18V-12N
Product Type
Concrete Nails
Compatible Manufacturer Model Number
GNB18V-12N
Compatible Manufacturer Part Number
GNB18V-12N
Compatible with Manufacturer Model No.
GNB18V-12N
Compatible with Mfr. Model No.
GNB18V-12N
For Use with Mfr Model Number
GNB18V-12N
For Use With Mfr. Model Number
GNB18V-12N
Compatible Pump Manufacturer Part Number
GNB18V-12N
Compatible Mfr. Model Number
GNB18V-12N

Description

Steel Pin, Overall Length 1/2 in, Shank Diameter 2 mm, Gauge 2 mm, Product Type Concrete Nails, Finish Galvanized, Penny Size 8D, Head Type T Head, Head Diameter 1/4 in, Point Type Chisel, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 22, For Use With GNB18V-12 Cordless 18V Concrete Nailer, Standards ICC Certified, Includes 22-Shot Collated Magazine, Compatible with Manufacturer Model Number GNB18V-12N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.